Zoro Homepage

Spk Roller Bs, 40BS96 1 1/4

  • Mfr # 40BS96 1 1/4

  • Zoro # G2456760


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Bore Type
Bored to Size
Outside Dia. (In.)
15.573
Number of Teeth
96
Pitch Dia.
15.2816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS96 1 1/4
Zoro #
G2456760
UPC #
697950303093
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
15.573
Pitch Dia.
15.2816
Storage Width
15.573
Storage Length
15.573
Storage Height
1.25
Caliper Diameter
14.9696

Details

Bore Type
Bored to Size
Number of Teeth
96
Material
Steel
Type
Standard Roller Chain
Weight
16.6
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.