Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS96 1 1/8

  • Mfr # 40BS96 1 1/8

  • Zoro # G3368098


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
96
Pitch Dia.
15.2816
Outside Dia. (In.)
15.573
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS96 1 1/8
Zoro #
G3368098
UPC #
697950303109
Country of Origin
United States

Dimensions

Pitch Dia.
15.2816
Outside Dia. (In.)
15.573
Length through Bore (In.)
1.25
Storage Width
15.573
Storage Length
15.573
Caliper Diameter
14.9696
Storage Height
1.25

Details

Number of Teeth
96
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
16.4
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
40
Stocked Finished Bore
1.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.