Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS96 1 7/16

  • Mfr # 40BS96 1 7/16

  • Zoro # G2457409


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.25
Outside Dia. (In.)
15.573
Number of Teeth
96
Pitch Dia.
15.2816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS96 1 7/16
Zoro #
G2457409
UPC #
697950303123
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
15.573
Pitch Dia.
15.2816
Storage Length
15.573
Storage Height
1.25
Caliper Diameter
14.9696
Storage Width
15.573

Details

Bore Type
Bored to Size
Number of Teeth
96
Material
Steel
Type
Standard Roller Chain
Weight
16.8
Number of Rows
1
Stocked Finished Bore
1.4375
Chain Number
40
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.