Zoro Homepage

Spk Roller Bs, 41BS112 1 1/2

  • Mfr # 41BS112 1 1/2

  • Zoro # G2460778


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Number of Teeth
112
Outside Dia. (In.)
18.121
Length through Bore (In.)
1.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS112 1 1/2
Zoro #
G2460778
UPC #
697950317618
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.121
Length through Bore (In.)
1.1875
Pitch Dia.
17.8277
Storage Width
18.121
Storage Length
18.121
Storage Height
1.1875
Caliper Diameter
17.5217

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
112
Bore Type
Bored to Size
Weight
17.96
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
41

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.