Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS112 1 1/4

  • Mfr # 41BS112 1 1/4

  • Zoro # G2462394


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
112
Length through Bore (In.)
1.875
Type
Standard Roller Chain
Outside Dia. (In.)
18.121
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS112 1 1/4
Zoro #
G2462394
UPC #
697950299808
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.875
Outside Dia. (In.)
18.121
Pitch Dia.
17.8277
Caliper Diameter
17.5217
Storage Width
18.121
Storage Height
1.875
Storage Length
18.121

Details

Number of Teeth
112
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
18.17
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Chain Number
41

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.