Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS70 1 1/2

  • Mfr # 41BS70 1 1/2

  • Zoro # G2461329


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Pitch Dia.
11.1446
Outside Dia. (In.)
11.433
Type
Standard Roller Chain
Length through Bore (In.)
1.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS70 1 1/2
Zoro #
G2461329
UPC #
697950298009
Country of Origin
United States

Dimensions

Pitch Dia.
11.1446
Outside Dia. (In.)
11.433
Length through Bore (In.)
1.1875
Storage Height
1.1875
Storage Width
11.433
Caliper Diameter
10.8386
Storage Length
11.433

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
70
Weight
8.4
Chain Number
41
Surface Treatment
Protective Coating
Stocked Finished Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.