Zoro Homepage

Spk Roller Bs, 41BS70 1 1/8

  • Mfr # 41BS70 1 1/8

  • Zoro # G2462248


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
70
Length through Bore (In.)
1.188
Type
Standard Roller Chain
Outside Dia. (In.)
11.433
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS70 1 1/8
Zoro #
G2462248
UPC #
697950300399
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.188
Outside Dia. (In.)
11.433
Pitch Dia.
11.1446
Storage Width
11.433
Caliper Diameter
10.8386
Storage Height
1.188
Storage Length
11.433

Details

Number of Teeth
70
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
8.95
Stocked Finished Bore
1.125
Chain Number
41
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.