Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS70 1

  • Mfr # 41BS70 1

  • Zoro # G2462220


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.433
Pitch Dia.
11.1446
Number of Teeth
70
Length through Bore (In.)
1.1875
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS70 1
Zoro #
G2462220
UPC #
697950297996
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.433
Pitch Dia.
11.1446
Length through Bore (In.)
1.1875
Storage Length
11.433
Storage Height
1.1875
Caliper Diameter
10.8386
Storage Width
11.433

Details

Number of Teeth
70
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
8.6
Surface Treatment
Protective Coating
Stocked Finished Bore
1
Number of Rows
1
Chain Number
41

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.