Zoro Homepage

Spk Roller Bs, 41BS80 1 1/2

  • Mfr # 41BS80 1 1/2

  • Zoro # G2465748


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Bored to Size
Chain Number
41
Pitch Dia.
12.7357
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS80 1 1/2
Zoro #
G2465748
UPC #
697950298085
Country of Origin
United States

Dimensions

Pitch Dia.
12.7357
Length through Bore (In.)
1.1875
Outside Dia. (In.)
13.026
Caliper Diameter
12.4297
Storage Height
1.1875
Storage Length
13.026
Storage Width
13.026

Details

Material
Steel
Number of Teeth
80
Bore Type
Bored to Size
Chain Number
41
Type
Standard Roller Chain
Weight
10.8
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.