Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS80 1 3/16

  • Mfr # 41BS80 1 3/16

  • Zoro # G3376662


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
12.7357
Weight
10.74
Type
Standard Roller Chain
Length through Bore (In.)
1.1875
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS80 1 3/16
Zoro #
G3376662
UPC #
697950317595
Country of Origin
United States

Dimensions

Pitch Dia.
12.7357
Length through Bore (In.)
1.1875
Outside Dia. (In.)
13.026
Storage Length
13.026
Caliper Diameter
12.4297
Storage Width
13.026
Storage Height
1.1875

Details

Weight
10.74
Type
Standard Roller Chain
Number of Teeth
80
Material
Steel
Bore Type
Bored to Size
Chain Number
41
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.