Zoro Homepage

Spk Roller Bs, 41BS80 1 7/16

  • Mfr # 41BS80 1 7/16

  • Zoro # G2468049


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Pitch Dia.
12.7357
Material
Steel
Length through Bore (In.)
1.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS80 1 7/16
Zoro #
G2468049
UPC #
697950298108
Country of Origin
United States

Dimensions

Pitch Dia.
12.7357
Length through Bore (In.)
1.1875
Outside Dia. (In.)
13.026
Caliper Diameter
12.4297
Storage Length
13.026
Storage Width
13.026
Storage Height
1.1875

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
80
Weight
10.66
Stocked Finished Bore
1.4375
Number of Rows
1
Chain Number
41
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.