Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS80 3/4

  • Mfr # 41BS80 3/4

  • Zoro # G3371491


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.188
Weight
11.01
Number of Teeth
80
Outside Dia. (In.)
13.026
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS80 3/4
Zoro #
G3371491
UPC #
697950300498
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.188
Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Caliper Diameter
12.4297
Storage Height
1.188
Storage Width
13.026
Storage Length
13.026

Details

Weight
11.01
Number of Teeth
80
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Surface Treatment
Protective Coating
Chain Number
41
Stocked Finished Bore
0.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.