Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS84 1 3/8

  • Mfr # 41BS84 1 3/8

  • Zoro # G2464372


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Bored to Size
Chain Number
41
Pitch Dia.
13.3721
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS84 1 3/8
Zoro #
G2464372
UPC #
697950300542
Country of Origin
United States

Dimensions

Pitch Dia.
13.3721
Length through Bore (In.)
1.188
Outside Dia. (In.)
13.663
Storage Height
1.188
Storage Width
13.663
Caliper Diameter
13.0661
Storage Length
13.663

Details

Material
Steel
Number of Teeth
84
Bore Type
Bored to Size
Chain Number
41
Type
Standard Roller Chain
Weight
11.4
Number of Rows
1
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.