Zoro Homepage

Spk Roller Bs, 41BS96 1 3/8

  • Mfr # 41BS96 1 3/8

  • Zoro # G2464409


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Bored to Size
Chain Number
41
Pitch Dia.
15.2816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS96 1 3/8
Zoro #
G2464409
UPC #
697950300610
Country of Origin
United States

Dimensions

Pitch Dia.
15.2816
Outside Dia. (In.)
15.573
Length through Bore (In.)
1.188
Storage Width
15.573
Storage Length
15.573
Storage Height
1.188
Caliper Diameter
14.9756

Details

Material
Steel
Number of Teeth
96
Bore Type
Bored to Size
Chain Number
41
Type
Standard Roller Chain
Weight
14.12
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.