Zoro Homepage

Spk Roller Bs, 50BS112 1 1/2

  • Mfr # 50BS112 1 1/2

  • Zoro # G2462123


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
22.651
Length through Bore (In.)
1.75
Number of Teeth
112
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS112 1 1/2
Zoro #
G2462123
UPC #
697950306117
Country of Origin
United States

Dimensions

Outside Dia. (In.)
22.651
Length through Bore (In.)
1.75
Pitch Dia.
22.2846
Storage Length
22.651
Caliper Diameter
21.8846
Storage Width
22.651
Storage Height
1.75

Details

Material
Steel
Number of Teeth
112
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
40
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50
Stocked Finished Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.