Zoro Homepage

Spk Roller Bs, 50BS112 1 15/16

  • Mfr # 50BS112 1 15/16

  • Zoro # G2462710


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
22.2846
Material
Steel
Bore Type
Bored to Size
Outside Dia. (In.)
22.651
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS112 1 15/16
Zoro #
G2462710
UPC #
697950306131
Country of Origin
United States

Dimensions

Pitch Dia.
22.2846
Outside Dia. (In.)
22.651
Length through Bore (In.)
1.75
Storage Width
22.651
Storage Height
1.75
Storage Length
22.651
Caliper Diameter
21.8846

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
112
Weight
37.65
Stocked Finished Bore
1.9375
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.