Zoro Homepage

Spk Roller Bs, 50BS112 1 3/8

  • Mfr # 50BS112 1 3/8

  • Zoro # G2460784


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
112
Length through Bore (In.)
1.75
Outside Dia. (In.)
22.651
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS112 1 3/8
Zoro #
G2460784
UPC #
697950306162
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
22.651
Pitch Dia.
22.2846
Caliper Diameter
21.8846
Storage Length
22.651
Storage Width
22.651
Storage Height
1.75

Details

Material
Steel
Number of Teeth
112
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
42
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.375
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.