Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS37 1 1/8

  • Mfr # 50BS37 1 1/8

  • Zoro # G3370959


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.3698
Length through Bore (In.)
1.25
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
7.718
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS37 1 1/8
Zoro #
G3370959
UPC #
697950303895
Country of Origin
United States

Dimensions

Pitch Dia.
7.3698
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.718
Storage Height
1.25
Storage Width
7.718
Storage Length
7.718
Caliper Diameter
6.9632

Details

Material
Steel
Type
Standard Roller Chain
Weight
5.4
Number of Teeth
37
Bore Type
Bored to Size
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50
Stocked Finished Bore
1.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.