Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS37 3/4

  • Mfr # 50BS37 3/4

  • Zoro # G2465991


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
37
Pitch Dia.
7.3698
Length through Bore (In.)
1.25
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS37 3/4
Zoro #
G2465991
UPC #
697950303956
Country of Origin
United States

Dimensions

Pitch Dia.
7.3698
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.718
Storage Length
7.718
Storage Height
1.25
Storage Width
7.718
Caliper Diameter
6.9632

Details

Number of Teeth
37
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
5.6
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating
Stocked Finished Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.