Zoro Homepage

Spk Roller Bs, 50BS38 1 1/4

  • Mfr # 50BS38 1 1/4

  • Zoro # G3377660


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
38
Outside Dia. (In.)
7.918
Weight
5.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS38 1 1/4
Zoro #
G3377660
UPC #
697950303987
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.918
Pitch Dia.
7.5685
Length through Bore (In.)
1.25
Storage Width
7.918
Storage Length
7.918
Storage Height
1.25
Caliper Diameter
7.1685

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
38
Weight
5.6
Material
Steel
Number of Rows
1
Stocked Finished Bore
1.25
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.