Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS38 1 7/16

  • Mfr # 50BS38 1 7/16

  • Zoro # G2466999


product price: $145.90
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.918
Material
Steel
Number of Teeth
38
Length through Bore (In.)
1.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS38 1 7/16
Zoro #
G2466999
UPC #
697950304045
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.918
Length through Bore (In.)
1.25
Pitch Dia.
7.5685
Storage Width
7.918
Storage Height
1.25
Storage Length
7.918
Caliper Diameter
7.1685

Details

Material
Steel
Number of Teeth
38
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
5.5
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.