Zoro Homepage

Spk Roller Bs, 50BS40 1 1/2

  • Mfr # 50BS40 1 1/2

  • Zoro # G3335730


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Outside Dia. (In.)
8.316
Weight
5.8
Material
Steel
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS40 1 1/2
Zoro #
G3335730
UPC #
697950012940
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.316
Pitch Dia.
7.9659
Length through Bore (In.)
1.25
Storage Width
8.316
Caliper Diameter
7.5659
Storage Length
8.316
Storage Height
1.25

Details

Bore Type
Bored to Size
Weight
5.8
Material
Steel
Number of Teeth
40
Type
Standard Roller Chain
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.