Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS40 1 3/16

  • Mfr # 50BS40 1 3/16

  • Zoro # G3336327


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Pitch Dia.
7.9659
Material
Steel
Weight
6.2
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS40 1 3/16
Zoro #
G3336327
UPC #
697950304199
Country of Origin
United States

Dimensions

Pitch Dia.
7.9659
Outside Dia. (In.)
8.316
Length through Bore (In.)
1.25
Caliper Diameter
7.5659
Storage Height
1.25
Storage Width
8.316
Storage Length
8.316

Details

Bore Type
Bored to Size
Material
Steel
Weight
6.2
Number of Teeth
40
Type
Standard Roller Chain
Number of Rows
1
Chain Number
50
Stocked Finished Bore
1.1875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.