Zoro Homepage

Spk Roller Bs, 50BS40 1

  • Mfr # 50BS40 1

  • Zoro # G3333247


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
7.9659
Weight
6.2
Material
Steel
Outside Dia. (In.)
8.316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS40 1
Zoro #
G3333247
UPC #
697950012919
Country of Origin
United States

Dimensions

Pitch Dia.
7.9659
Outside Dia. (In.)
8.316
Length through Bore (In.)
1.25
Caliper Diameter
7.5659
Storage Width
8.316
Storage Length
8.316
Storage Height
1.25

Details

Type
Standard Roller Chain
Weight
6.2
Material
Steel
Number of Teeth
40
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Stocked Finished Bore
1
Chain Number
50
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.