Zoro Homepage

Spk Roller Bs, 50BS40 1 7/16

  • Mfr # 50BS40 1 7/16

  • Zoro # G3337989


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Weight
5.8
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS40 1 7/16
Zoro #
G3337989
UPC #
697950012933
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.316
Pitch Dia.
7.9659
Storage Height
1.25
Caliper Diameter
7.5659
Storage Width
8.316
Storage Length
8.316

Details

Weight
5.8
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
40
Number of Rows
1
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.