Zoro Homepage

Spk Roller Bs, 50BS41 1 1/4

  • Mfr # 50BS41 1 1/4

  • Zoro # G2466140


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
41
Pitch Dia.
8.1647
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS41 1 1/4
Zoro #
G2466140
UPC #
697950304267
Country of Origin
United States

Dimensions

Pitch Dia.
8.1647
Length through Bore (In.)
1.25
Outside Dia. (In.)
8.516
Storage Width
8.516
Storage Length
8.516
Caliper Diameter
7.7587
Storage Height
1.25

Details

Type
Standard Roller Chain
Number of Teeth
41
Material
Steel
Bore Type
Bored to Size
Weight
6.2
Number of Rows
1
Chain Number
50
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.