Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS41 1 15/16

  • Mfr # 50BS41 1 15/16

  • Zoro # G2466028


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
1.25
Number of Teeth
41
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS41 1 15/16
Zoro #
G2466028
UPC #
697950304281
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.516
Pitch Dia.
8.1647
Storage Height
1.25
Storage Width
8.516
Caliper Diameter
7.7587
Storage Length
8.516

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
41
Bore Type
Bored to Size
Weight
6
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.