Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS41 1

  • Mfr # 50BS41 1

  • Zoro # G3350406


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.516
Bore Type
Bored to Size
Pitch Dia.
8.1647
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS41 1
Zoro #
G3350406
UPC #
697950304243
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.516
Pitch Dia.
8.1647
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
8.516
Caliper Diameter
7.7587
Storage Length
8.516

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
41
Weight
6.4
Stocked Finished Bore
1
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.