Zoro Homepage

Spk Roller Bs, 50BS41 7/8

  • Mfr # 50BS41 7/8

  • Zoro # G2467279


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.1647
Number of Teeth
41
Outside Dia. (In.)
8.516
Material
Steel
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS41 7/8
Zoro #
G2467279
UPC #
697950304342
Country of Origin
United States

Dimensions

Pitch Dia.
8.1647
Outside Dia. (In.)
8.516
Length through Bore (In.)
1.25
Storage Width
8.516
Caliper Diameter
7.7587
Storage Height
1.25
Storage Length
8.516

Details

Number of Teeth
41
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
6.4
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50
Stocked Finished Bore
0.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.