Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS42 1 1/4

  • Mfr # 50BS42 1 1/4

  • Zoro # G3378911


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Weight
6.4
Material
Steel
Type
Standard Roller Chain
Number of Teeth
42
Pitch Dia.
8.3634
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS42 1 1/4
Zoro #
G3378911
UPC #
697950298207
Country of Origin
United States

Dimensions

Pitch Dia.
8.3634
Outside Dia. (In.)
8.715
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
8.715
Storage Length
8.715
Caliper Diameter
7.9634

Details

Weight
6.4
Material
Steel
Type
Standard Roller Chain
Number of Teeth
42
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.25
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.