Zoro Homepage

Spk Roller Bs, 50BS42 1 3/8

  • Mfr # 50BS42 1 3/8

  • Zoro # G3312420


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.715
Number of Teeth
42
Length through Bore (In.)
1.25
Weight
6.2
Pitch Dia.
8.3634
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS42 1 3/8
Zoro #
G3312420
UPC #
697950304397
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.715
Length through Bore (In.)
1.25
Pitch Dia.
8.3634
Storage Length
8.715
Storage Height
1.25
Caliper Diameter
7.9634
Storage Width
8.715

Details

Number of Teeth
42
Weight
6.2
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Stocked Finished Bore
1.375
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.