Zoro Homepage

Spk Roller Bs, 50BS43 1 1/8

  • Mfr # 50BS43 1 1/8

  • Zoro # G2467364


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
43
Bore Type
Bored to Size
Length through Bore (In.)
1.25
Material
Steel
Outside Dia. (In.)
8.914
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS43 1 1/8
Zoro #
G2467364
UPC #
697950304458
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.914
Pitch Dia.
8.5622
Storage Height
1.25
Storage Length
8.914
Storage Width
8.914
Caliper Diameter
8.1565

Details

Number of Teeth
43
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
6.8
Number of Rows
1
Stocked Finished Bore
1.125
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.