Zoro Homepage

Spk Roller Bs, 50BS44 1 1/4

  • Mfr # 50BS44 1 1/4

  • Zoro # G3351261


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Weight
7
Pitch Dia.
8.761
Number of Teeth
44
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS44 1 1/4
Zoro #
G3351261
UPC #
697950304557
Country of Origin
United States

Dimensions

Pitch Dia.
8.761
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.114
Storage Width
9.114
Caliper Diameter
8.361
Storage Height
1.25
Storage Length
9.114

Details

Weight
7
Number of Teeth
44
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Stocked Finished Bore
1.25
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.