Zoro Homepage

Spk Roller Bs, 50BS44 1 3/16

  • Mfr # 50BS44 1 3/16

  • Zoro # G3325687


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Weight
7
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS44 1 3/16
Zoro #
G3325687
UPC #
697950304588
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
9.114
Pitch Dia.
8.761
Storage Length
9.114
Caliper Diameter
8.361
Storage Width
9.114
Storage Height
1.25

Details

Weight
7
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
44
Material
Steel
Stocked Finished Bore
1.1875
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.