Zoro Homepage

Spk Roller Bs, 50BS45 1 1/4

  • Mfr # 50BS45 1 1/4

  • Zoro # G3336981


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Material
Steel
Number of Teeth
45
Type
Standard Roller Chain
Outside Dia. (In.)
9.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS45 1 1/4
Zoro #
G3336981
UPC #
697950013077
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
9.313
Pitch Dia.
8.9597
Storage Height
1.25
Storage Length
9.313
Caliper Diameter
8.5542
Storage Width
9.313

Details

Material
Steel
Number of Teeth
45
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
7.8
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.