Zoro Homepage

Spk Roller Bs, 50BS45 1 15/16

  • Mfr # 50BS45 1 15/16

  • Zoro # G2467708


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
8.9597
Length through Bore (In.)
1.25
Number of Teeth
45
Outside Dia. (In.)
9.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS45 1 15/16
Zoro #
G2467708
UPC #
697950013107
Country of Origin
United States

Dimensions

Pitch Dia.
8.9597
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.313
Storage Width
9.313
Storage Length
9.313
Caliper Diameter
8.5542
Storage Height
1.25

Details

Type
Standard Roller Chain
Number of Teeth
45
Bore Type
Bored to Size
Material
Steel
Weight
7.3
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.