Zoro Homepage

Spk Roller Bs, 50BS45 1 3/16

  • Mfr # 50BS45 1 3/16

  • Zoro # G3355577


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Weight
8
Bore Type
Bored to Size
Pitch Dia.
8.9597
Type
Standard Roller Chain
Number of Teeth
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS45 1 3/16
Zoro #
G3355577
UPC #
697950304656
Country of Origin
United States

Dimensions

Pitch Dia.
8.9597
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.313
Storage Length
9.313
Storage Height
1.25
Caliper Diameter
8.5542
Storage Width
9.313

Details

Weight
8
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
45
Material
Steel
Number of Rows
1
Stocked Finished Bore
1.1875
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.