Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS45 1 3/4

  • Mfr # 50BS45 1 3/4

  • Zoro # G3360389


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.25
Material
Steel
Number of Teeth
45
Weight
7.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS45 1 3/4
Zoro #
G3360389
UPC #
697950304663
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
8.9597
Outside Dia. (In.)
9.313
Storage Width
9.313
Storage Height
1.25
Storage Length
9.313
Caliper Diameter
8.5542

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
45
Weight
7.4
Type
Standard Roller Chain
Stocked Finished Bore
1.75
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.