Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS45 1 7/16

  • Mfr # 50BS45 1 7/16

  • Zoro # G3356959


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Length through Bore (In.)
1.25
Number of Teeth
45
Outside Dia. (In.)
9.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS45 1 7/16
Zoro #
G3356959
UPC #
697950013084
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
9.313
Pitch Dia.
8.9597
Storage Height
1.25
Storage Width
9.313
Caliper Diameter
8.5542
Storage Length
9.313

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
45
Weight
7.8
Type
Standard Roller Chain
Stocked Finished Bore
1.4375
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.