Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS47 1 1/8

  • Mfr # 50BS47 1 1/8

  • Zoro # G2470480


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
47
Bore Type
Bored to Size
Chain Number
50
Pitch Dia.
9.3573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS47 1 1/8
Zoro #
G2470480
UPC #
697950304823
Country of Origin
United States

Dimensions

Pitch Dia.
9.3573
Outside Dia. (In.)
9.711
Length through Bore (In.)
1.25
Storage Width
9.711
Storage Height
1.25
Storage Length
9.711
Caliper Diameter
8.9521

Details

Material
Steel
Number of Teeth
47
Bore Type
Bored to Size
Chain Number
50
Type
Standard Roller Chain
Weight
8.5
Number of Rows
1
Stocked Finished Bore
1.125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.