Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS48 1 1/2

  • Mfr # 50BS48 1 1/2

  • Zoro # G3375737


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
8.4
Pitch Dia.
9.5561
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS48 1 1/2
Zoro #
G3375737
UPC #
697950304892
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
9.5561
Outside Dia. (In.)
9.911
Storage Length
9.911
Caliper Diameter
9.1561
Storage Width
9.911
Storage Height
1.25

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
8.4
Material
Steel
Number of Teeth
48
Number of Rows
1
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.