Zoro Homepage

Spk Roller Bs, 50BS48 1 1/8

  • Mfr # 50BS48 1 1/8

  • Zoro # G3379042


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Outside Dia. (In.)
9.911
Pitch Dia.
9.5561
Length through Bore (In.)
1.25
Weight
8.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS48 1 1/8
Zoro #
G3379042
UPC #
697950304915
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.911
Pitch Dia.
9.5561
Length through Bore (In.)
1.25
Storage Width
9.911
Storage Height
1.25
Caliper Diameter
9.1561
Storage Length
9.911

Details

Bore Type
Bored to Size
Weight
8.6
Number of Teeth
48
Type
Standard Roller Chain
Material
Steel
Stocked Finished Bore
1.125
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.