Zoro Homepage

Spk Roller Bs, 50BS49 1 3/16

  • Mfr # 50BS49 1 3/16

  • Zoro # G3328688


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Material
Steel
Outside Dia. (In.)
10.11
Number of Teeth
49
Pitch Dia.
9.7549
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS49 1 3/16
Zoro #
G3328688
UPC #
697950305028
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.11
Pitch Dia.
9.7549
Caliper Diameter
9.3499
Storage Length
10.11
Storage Height
1.25
Storage Width
10.11

Details

Material
Steel
Number of Teeth
49
Bore Type
Bored to Size
Weight
9
Type
Standard Roller Chain
Stocked Finished Bore
1.1875
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.