Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS49 1

  • Mfr # 50BS49 1

  • Zoro # G3329939


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Weight
9.2
Pitch Dia.
9.7549
Length through Bore (In.)
1.25
Number of Teeth
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS49 1
Zoro #
G3329939
UPC #
697950304977
Country of Origin
United States

Dimensions

Pitch Dia.
9.7549
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.11
Storage Width
10.11
Storage Height
1.25
Storage Length
10.11
Caliper Diameter
9.3499

Details

Bore Type
Bored to Size
Weight
9.2
Number of Teeth
49
Type
Standard Roller Chain
Material
Steel
Chain Number
50
Number of Rows
1
Stocked Finished Bore
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.