Zoro Homepage

Spk Roller Bs, 50BS50 1 1/2

  • Mfr # 50BS50 1 1/2

  • Zoro # G3323849


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Pitch Dia.
9.9537
Outside Dia. (In.)
10.309
Number of Teeth
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS50 1 1/2
Zoro #
G3323849
UPC #
697950305073
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
9.9537
Outside Dia. (In.)
10.309
Storage Width
10.309
Caliper Diameter
9.5537
Storage Height
1.25
Storage Length
10.309

Details

Material
Steel
Number of Teeth
50
Bore Type
Bored to Size
Weight
9
Type
Standard Roller Chain
Chain Number
50
Number of Rows
1
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.