Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS50 1 1/8

  • Mfr # 50BS50 1 1/8

  • Zoro # G3321767


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Number of Teeth
50
Bore Type
Bored to Size
Outside Dia. (In.)
10.309
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS50 1 1/8
Zoro #
G3321767
UPC #
697950305097
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.309
Pitch Dia.
9.9537
Storage Height
1.25
Caliper Diameter
9.5537
Storage Width
10.309
Storage Length
10.309

Details

Material
Steel
Number of Teeth
50
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
9.2
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50
Stocked Finished Bore
1.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.