Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS50 1 3/8

  • Mfr # 50BS50 1 3/8

  • Zoro # G3340579


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
50
Bore Type
Bored to Size
Chain Number
50
Pitch Dia.
9.9537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS50 1 3/8
Zoro #
G3340579
UPC #
697950305134
Country of Origin
United States

Dimensions

Pitch Dia.
9.9537
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.309
Storage Height
1.25
Storage Width
10.309
Caliper Diameter
9.5537
Storage Length
10.309

Details

Material
Steel
Number of Teeth
50
Bore Type
Bored to Size
Chain Number
50
Type
Standard Roller Chain
Weight
9
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.