Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS51 1 1/8

  • Mfr # 50BS51 1 1/8

  • Zoro # G2444483


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Outside Dia. (In.)
10.508
Length through Bore (In.)
1.25
Pitch Dia.
10.1525
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS51 1 1/8
Zoro #
G2444483
UPC #
697950305189
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.508
Length through Bore (In.)
1.25
Pitch Dia.
10.1525
Storage Height
1.25
Storage Width
10.508
Caliper Diameter
9.7477
Storage Length
10.508

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
51
Weight
9.4
Stocked Finished Bore
1.125
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.