Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS52 1

  • Mfr # 50BS52 1

  • Zoro # G3344499


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.707
Weight
9.8
Pitch Dia.
10.3514
Number of Teeth
52
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS52 1
Zoro #
G3344499
UPC #
697950305240
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.707
Pitch Dia.
10.3514
Length through Bore (In.)
1.25
Storage Height
1.25
Caliper Diameter
9.9514
Storage Length
10.707
Storage Width
10.707

Details

Weight
9.8
Number of Teeth
52
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Chain Number
50
Surface Treatment
Protective Coating
Stocked Finished Bore
1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.