Zoro Homepage

Spk Roller Bs, 50BS53 1 1/2

  • Mfr # 50BS53 1 1/2

  • Zoro # G2446428


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Number of Teeth
53
Outside Dia. (In.)
10.907
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS53 1 1/2
Zoro #
G2446428
UPC #
697950305349
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.907
Length through Bore (In.)
1.25
Pitch Dia.
10.5502
Storage Height
1.25
Caliper Diameter
10.1456
Storage Width
10.907
Storage Length
10.907

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
53
Bore Type
Bored to Size
Weight
10
Surface Treatment
Protective Coating
Stocked Finished Bore
1.5
Chain Number
50
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.